24 in. Grab Bar in Vibrant® Brushed Moderne Brass
Artifacts™ 24 in. Grab Bar in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with traditional style Kohler® faucets and showering components
- Premium metal construction for durability and reliability
- Kohler® finishes resist corrosion and tarnishing
Specifications
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- Collection:
- Artifacts™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 4-3/8 in
- Height:
- 4-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 27 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Projection:
- 4-3/8 in
- UPC:
- 885612886651
- Weight Capacity:
- 300 lb