Artifacts® 3-1/8 in. Trim in Polished Chrome

Part #KT98071-3-CP  |  Item #7311853  |  Manufacturer Part #T98071-3-CP

$174.64 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Two cross handles offer separate control of hot and cold water
  • Bath spout (sold separately)
  • Coordinates with other products in the Artifacts® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Trim

Handle Type: Cross

IAPMO Listed: No

Length: 3-1/8 in

Number of Handles: Two Handle

WaterSense Labeled: No

Width: 2-1/4 in