3-1/8 in. Trim in Satin Nickel
Artifacts® 3-1/8 in. Trim in Satin Nickel
Frequently Purchased Together
Product Details
- Bath spout (sold separately)
- Coordinates with other products in the Artifacts® collection
- Two cross handles offer separate control of hot and cold water
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Length:
- 3-1/8 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in