This product requires certification to purchase.

3-5/16 in. Metal Level Handle in Vibrant Brushed Nickel

KOHLER

Artifacts® 3-5/16 in. Metal Level Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #KT98071-4-BN
  • Item #4669018
  • Manufacturer Part #T98071-4-BN
4.1 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® 3-5/16 in. Metal Level Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #KT98071-4-BN
  • Item #4669018
  • Manufacturer Part #T98071-4-BN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • Bath spout (sold separately)
  • Coordinates with other products in the Artifacts® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Faucet Part Type:
Handle
Handle Material:
Metal
Handle Type:
Lever
Height:
3-5/8 in
IAPMO Listed:
No
Material:
Metal
Number of Handles:
Two Handle
UPC:
885612178572
Width:
4-7/16 in