This product requires certification to purchase.

5 in. Cabinet Pull in Vibrant Brushed Moderne Brass

KOHLER

Artifacts® 5 in. Cabinet Pull in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K25494-2MB
  • Item #9274142
  • Manufacturer Part #25494-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® 5 in. Cabinet Pull in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K25494-2MB
  • Item #9274142
  • Manufacturer Part #25494-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Coordinates with other products in the Artifacts collection
  • Requires Certification

Specifications

Collection:
Artifacts®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
1-5/16
Diameter - Base:
15/16
Hardware Type:
Cabinet Pull
Height:
15/16
Length:
5-15/16
Material:
Metal, Zinc
Shape:
Rectangular
Style:
Vintage
UPC:
885612886682
Width:
15/16