This product requires certification to purchase.

5 in. Drawer Pull in Vibrant Brushed Bronze

KOHLER

Artifacts 5 in. Drawer Pull in Vibrant Brushed Bronze

  • Fast #
  • Part #K25494-BV
  • Item #8263788
  • Manufacturer Part #25494-BV
3.9 out of 5 Customer Rating
Brand image
KOHLER

Artifacts 5 in. Drawer Pull in Vibrant Brushed Bronze

  • Fast #
  • Part #K25494-BV
  • Item #8263788
  • Manufacturer Part #25494-BV
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with other products in the Artifacts™ collection
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Requires Certification

Documents


Specifications

Collection:
Artifacts
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Length:
5-15/16 in
Material:
Zinc
Style:
Vintage
Type:
K25494-BV
UPC:
885612786968
Width:
15/16 in