60 in. Floor Mount Vanity in Linen White
Artifacts™ 60 in. Floor Mount Vanity in Linen White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Featuring durable, beautiful water-based finishes that are better for the environment
- Four solid-wood drawers with dovetail construction
- Soft-close undermount drawer slides for smooth opening
- Full-extension 21 (533 mm) deep drawer provides ample storage
- Customize your storage with optional accessories such as electrical outlets, drawer organizers, and containers (sold separately)
- Coordinates with K-33561 Harken 13-in (330 mm) cabinet pulls and K-99680-SH19 Harken 60 in (1524 mm) roll-out tray (sold separately)
- Combines with Silestone prefabricated quartz vanity tops, backsplashes, and side splashes, and Kohler sinks (sold separately)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Artifacts™
- Color Finish Category:
- Whites
- Color Finish Name:
- Linen White
- Depth:
- 21-7/8
- Height:
- 34-1/2
- Installation Type:
- Freestanding
- Length:
- 60
- Material:
- Plywood, MDF
- Number of Drawers:
- 4
- UPC:
- 885612953827
- Width:
- 60