7 in. Center to Center Pull in Vibrant Brushed Moderne Brass
Artifacts® 7 in. Center to Center Pull in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with other products in the Artifacts collection
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
Documents
Specifications
- Center to Center:
- 7 in
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 1-5/16 in
- Diameter - Base:
- 15/16 in
- Hardware Included:
- Yes
- Hardware Type:
- Cabinet Pull
- Length:
- 7-15/16 in
- Material:
- Metal, Zinc
- Shape:
- Rectangular
- Style:
- Vintage
- UPC:
- 885612886699
- Weight:
- 0.58 lb
- Width:
- 1-5/16 in