12 in. Grab Bar in Vibrant™ Polished Nickel

You last purchased this on
 
KOHLER

Artifacts® 12 in. Grab Bar in Vibrant™ Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® 12 in. Grab Bar in Vibrant™ Polished Nickel

  • Fast #
  • Part #K25154-SN
  • Item #8442492
  • Manufacturer Part #25154-SN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides minimum 300 lb. load capacity
  • Coordinates with traditional-style KOHLER faucets and showering components
  • Single handle controls both on/off activation and temperature settings
  • 12 in. (305 mm) bar
  • Premium metal construction for durability and reliability
  • Requires Certification

Specifications

Application:
Residential, Commercial
Base Plate Height:
3 in
Base Plate Width:
3 in
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant™ Polished Nickel
Hardware Included:
Yes
Height:
4-1/4 in
Length:
12 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Origin:
Global
Projection:
4-3/8 in
Width:
15 in