ARTIFACTS DM BATH SPOUT ARC
Artifacts™ ARTIFACTS DM BATH SPOUT ARC
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 66-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 9" (229 mm) spout reach
- 2-7/8" (73 mm) high nondiverter spout
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Variety of handle style options (sold separately)
- Handle trim sold separately
- Coordinates with other products in the Artifacts collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9 in
- Faucet Center Size:
- 8 in
- Flow Rate:
- 15.0 gpm
- Height:
- 5-1/4 in
- Installation Type:
- Deck Mount
- Length:
- 9 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-7/8 in
- Tub Spout Reach:
- 9 in
- UPC:
- 195711043931
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in