ARTIFACTS WIDESPREAD SPOUT FLUME FRGO
Artifacts ARTIFACTS WIDESPREAD SPOUT FLUME FRGO
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Artifacts
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Flow Rate:
- 1.2 gpm
- Hardware Included:
- Yes
- Height:
- 5 in
- Installation Type:
- Deck Mount
- Material:
- Metal
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 6-1/16 in
- Spout Type:
- Fixed
- UPC:
- 195711022486