KOHLER
Artifacts® Bathroom Sink Lever Handles in Oil Rubbed Bronze
Part #K98068-4-2BZ | Item #4669096 | Manufacturer Part #98068-4-2BZ
Product Details
- Two lever handles offer separate control of hot and cold water
- Spout (sold separately)
- UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
- Handles pre assembled on valves to simplify installation
- Coordinate with your choice of Artifacts® spout for a personalized design
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: Yes
CSA Certified: CSA B125.1
Collection: Artifacts®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
GSA Approved: No
Handle Type: Lever
IAPMO Listed: No
Length: 3-5/16 in
MA Approved: Yes
NSF Certified: No
Number of Handles: Two Handle
Origin: Domestic
UL Listed: No
WaterSense Labeled: No
Width: 2-1/4 in