Artifacts® Bathroom Sink Lever Handles in Vibrant Brushed Bronze

Part #K98068-4-BV  |  Item #4669143  |  Manufacturer Part #98068-4-BV

$362.44 EACH

Color/Finish: Vibrant Brushed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 70
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Two lever handles offer separate control of hot and cold water
  • Spout (sold separately)
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
  • Handles pre assembled on valves to simplify installation
  • Coordinate with your choice of Artifacts® spout for a personalized design

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Vibrant Brushed Bronze

Color Finish Category: Bronze Tones

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 3-5/8 in

IAPMO Listed: No

Length: 3-5/16 in

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Origin: Domestic

UL Listed: No

WaterSense Labeled: No

Width: 2-1/4 in