Beverage Faucet
Artifacts Beverage Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Traditional styling
- Integrated air gap
- Right-side lever handle
- 9-9/16" (243 mm) spout height
- 5-5/8" (142 mm) spout reach
- Faucet spout rotates 360° and offers clearance for filling glasses and pitchers
- 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
- RO (reverse osmosis) compatible
- Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Artifacts
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Flow Rate:
- 1.5 gpm
- Height:
- 9-9/16
- Material:
- Metal
- Spout Height:
- 6-1/4
- Spout Reach:
- 5-5/8
- Spout Type:
- Swivel
- Tub Spout Reach:
- 5-5/8
- Type:
- K24074-TT
- UPC:
- 195711106469