Brass Handle Kit in Vibrant French Gold
Artifacts™ Brass Handle Kit in Vibrant French Gold
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Quarter-turn washerless ceramic disc valves
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Artifacts™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Faucet Part Type:
- Handle
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 3-1/2
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- UPC:
- 195711003089
- Width:
- 2-11/16