This product requires certification to purchase.

Brass Spout in Vibrant® Brushed Moderne Brass

KOHLER

Artifacts® Brass Spout in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K72761-2MB
  • Item #9274026
  • Manufacturer Part #72761-2MB
3.7 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Brass Spout in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K72761-2MB
  • Item #9274026
  • Manufacturer Part #72761-2MB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6 1/16 in spout reach
  • Includes open flume spout and metal touch-activated drain
  • Handles sold separately
  • Coordinate with Artifacts faucets, accessories, and showering components to complete your bathroom
  • This product can help a building earn water efficiency points in LEED® green building rating system
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Faucet Part Type:
Spout
Fits Brand:
KOHLER
Flow Rate:
1.2 gpm
GSA Approved:
No
Hardware Included:
Yes
Height:
5 in
IAPMO Listed:
Yes
Installation Type:
Deck Mount
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Spout Height:
1-1/2 in
Spout Reach:
6-1/16 in
Spout Type:
Fixed
UL Listed:
No
UPC:
885612715593
Width:
2-11/16 in