Brass Trip Lever Drain in Vibrant® Brushed Moderne Brass
Artifacts® Brass Trip Lever Drain in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for use with Artifacts freestanding baths, this bath drain supports both above- and through-the-floor installations. Constructed from 17-gauge brass, the drain sports a lustrous, corrosion-resistant finish, ensuring long-lasting durability and performance
- Brass tailpiece
- For use with Artifacts freestanding baths
- Includes brass tee, pipe, and pop-up drain
- 17-gauge brass construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Connection Type:
- NPT
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- Gauge (metal):
- 17 ga
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Installation Type:
- Through The Floor
- Number of Handles:
- Single Handle
- UPC:
- 885612908247
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in