This product requires certification to purchase.

Cabinet Pull in Vibrant French Gold

KOHLER

Artifacts® Cabinet Pull in Vibrant French Gold

  • Fast #
  • Part #K72579-AF
  • Item #9925971
  • Manufacturer Part #72579-AF
3.9 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Cabinet Pull in Vibrant French Gold

  • Fast #
  • Part #K72579-AF
  • Item #9925971
  • Manufacturer Part #72579-AF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 864
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coordinates with other products in the Artifacts collection
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Installation template included
  • Comes with a lifetime limited warranty
  • Available in a variety of Finishes/Colors
  • Requires Certification

Specifications

Collection:
Artifacts®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Depth:
1-5/16 in
Hardware Type:
Cabinet Pull
Height:
2-19/100 in
Length:
4 in
Material:
Metal
Shape:
Bar
Style:
Traditional
UPC:
195711012050
Width:
4 in