This product requires certification to purchase.

Cross Bathroom Faucet Handles in Brushed Nickel

KOHLER

Artifacts® Cross Bathroom Faucet Handles in Brushed Nickel

  • Fast #
  • Part #K98068-3-BN
  • Item #7312122
  • Manufacturer Part #98068-3-BN
3.5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Cross Bathroom Faucet Handles in Brushed Nickel

  • Fast #
  • Part #K98068-3-BN
  • Item #7312122
  • Manufacturer Part #98068-3-BN
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two cross handles offer separate control of hot and cold water
  • Spout (sold separately)
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
  • Handles pre assembled on valves to simplify installation
  • Coordinate with your choice of Artifacts® spout for a personalized design
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Brand Model Compatibility:
K-72758 Widespread Bathroom Sink Spout
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Handle Type:
Cross
Height:
3-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Metal
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
UPC:
885612556479
WaterSense Labeled:
No
Width:
2-1/4 in