DM BATH SPOUT FLARE ARTIFACTS
Artifacts® DM BATH SPOUT FLARE ARTIFACTS
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 9" (229 mm) spout reach
- 3" (76 mm) high nondiverter spout
- Variety of handle style options (sold separately)
- Nondiverter spout
- 15 gpm (gallons per minute) bath faucet flow rate
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Coordinates with other products in the Artifacts collection
- Handle trim sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Artifacts®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 9-3/4
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Height:
- 4-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 15 gpm
- Handle Included:
- No
- Height:
- 4-3/4
- Length:
- 9-3/4
- Maximum Deck Thickness:
- 3
- Number of Handles:
- No Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3
- Spout Reach:
- 9-3/4
- Type:
- K72777-BL
- UPC:
- 195711043924
- WaterSense Labeled:
- No
- Width:
- 2-3/4