Faucet Handles in Polished Chrome
Artifacts® Faucet Handles in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two Lever handles offer separate control of hot and cold water
- Spout sold separately
- UltraGlide engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting, reliable performance
- Quarter-turn washerless ceramic disc valves
- Handles pre-assembled on valves to simplify installation
- Coordinate with your choice of Artifacts spout for a personalized design
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Deck Mount
- Handle Length (in):
- 2-3/4 in
- Handle Type:
- Lever
- Height:
- 3-4/25 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF:
- NSF/ANSI 61, NSF/ANSI 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 885612877918
- Width:
- 2-3/4 in