Single Function Hand Shower in Vibrant® Brushed Moderne Brass (Shower Hose Sold Separately)
Artifacts® Single Function Hand Shower in Vibrant® Brushed Moderne Brass (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
- Optimized spray face with 48 nozzles delivers a more focused coverage
- Ergonomic spray head pivots to allow precise adjustment for targeted hydromassage
- Air-induction technology maximizes the air/water mix for a powerful, even flow
- Requires K-8593 or K-9514 shower hose (sold separately)
- Coordinates with other products in the Artifacts collection
- 1.75 gpm (6.6 lpm) maximum flow rate
- MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 1-5/16 in
- EPA Compliant:
- Yes
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount, Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-5/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-7/8 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 9-7/8 in
- Pause Control:
- No
- Shape:
- Round
- Showerhead Function:
- Single
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-5/8 in