This product requires certification to purchase.

Metal Handle in Vibrant® Brushed Moderne Brass

KOHLER

Artifacts® Metal Handle in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K98068-6HWL-2MB
  • Item #9274284
  • Manufacturer Part #98068-6HWL-2MB
3.3 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Metal Handle in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K98068-6HWL-2MB
  • Item #9274284
  • Manufacturer Part #98068-6HWL-2MB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • Spout sold separately
  • UltraGlide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Quarter-turn washerless ceramic disc valves
  • Coordinate with your choice of Artifacts spout for a personalized design
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Height:
3-4/25 in
IAPMO Listed:
No
Material:
Metal
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Origin:
Global
UPC:
885612877901
WaterSense Labeled:
No
Width:
2-3/4 in