Non-Diverter Tub Spout in Vibrant® Brushed Moderne Brass
Artifacts® Non-Diverter Tub Spout in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 9 in spout reach
- 3 in (76 mm) high non-diverter spout
- Non-diverter spout
- Variety of handle style options
- Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Coordinates with other products in the Artifacts collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Flow Rate:
- 15.0 gpm
- GSA Approved:
- No
- Height:
- 4-3/4
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 9
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 3
- Spout Reach:
- 9
- Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 885612723253
- WaterSense Labeled:
- No
- Width:
- 2-3/4