KOHLER
Artifacts® Pressure Balancing Valve Trim with Single 6-Prong Handle in Vibrant Brushed Nickel
Part #KTS72767-3M-BN | Item #7181630 | Manufacturer Part #TS72767-3M-BN
Product Details
- This new Kohler® K-TS72767-3M trim replaces the existing Kohler® K-T72767-3M trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA compliant metal six-prong handle
- Coordinates with Artifacts® faucets and accessories
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
CSA Certified: [CSA B125.1, CSA B651]
Collection: Artifacts®
Color Finish: Vibrant® Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 5-1/4 in
Diameter: 6-9/16 in
Faucet Height: 5-1/4 in
Faucet Valve Type: Tub & Shower Pressure Balancing Valve
Height: 5-1/4 in
IAPMO Listed: No
Length: 5-1/4 in
Material: Metal
NSF Certified: No
Number of Handles: Single Handle
Shower Arm Reach: 5-1/4 in
Sink Material: Metal
Type: KTS72767-3M-BN
Valve Size: 1/2 in
Valve Type: Tub & Shower Pressure Balancing Valve
WaterSense Labeled: No
Width: 6-9/16 in