Rectangular Closed Towel Ring in Matte Black
Artifacts® Rectangular Closed Towel Ring in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Coordinates with other products in the Artifacts collection
- Includes installation hardware
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Wall-Mount
- Material: Metal
Specifications
- ADA Compliant:
- No
- Collection:
- Artifacts®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-5/8
- Height:
- 5-9/16
- Length:
- 5-7/8
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3
- Ring Type:
- Closed
- Shape:
- Rectangular
- UPC:
- 195711025692
- Width:
- 8-9/16