This product requires certification to purchase.

Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

KOHLER

Artifacts® Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #K72776-G-BL
  • Item #9957571
  • Manufacturer Part #72776-G-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #K72776-G-BL
  • Item #9957571
  • Manufacturer Part #72776-G-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Air-induction technology maximizes the air/water mix for a powerful, even flow
  • Optimized sprayface with 48 nozzles delivers a more focused coverage
  • Ergonomic sprayhead pivots to allow precise adjustment for targeted hydromassage
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • Requires K-8593 or K-9514 shower hose (sold separately)
  • Coordinates with other products in the Artifacts collection
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
9-7/8 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
3-5/8 in
Hand Shower Flow Rate
1.75 gpm
Height
9-7/8 in
Length
1-3/8 in
Width
3-5/8 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Plastic
Faucet Mount
Deck Mount, Wall Mount
Pause Control
No
Showerhead Function
Single
Spray Type
Targeted Spray
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
195711033208