Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Artifacts® Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Single-function handshower delivers a full, consistent spray, regardless of water pressure
- Ergonomic spray head pivots to allow precise adjustment for targeted hydro massage
- MasterClean™ spray face features an easy-to-clean surface that with stands mineral buildup
- 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
- Requires K-8593, K-9514, K-45981, or K-45982 shower hose (sold separately)
- Coordinates with other products in the artifacts collection
- Durable material construction
- KOHLER finishes resist corrosion and tarnishing
- Katalyst air-induction technology infuses water with air, creating bigger drops for a more powerful spray
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount, Wall Mount
- Hand Shower Diameter:
- 3-5/8 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-7/8 in
- Hose Included:
- No
- Length:
- 9-7/8 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 195711016065
- WaterSense Labeled:
- No
- Width:
- 3-5/8 in