This product requires certification to purchase.

Single Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)

KOHLER

Artifacts® Single Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #K72776-Y-BN
  • Item #10039785
  • Manufacturer Part #72776-Y-BN
3.8 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #K72776-Y-BN
  • Item #10039785
  • Manufacturer Part #72776-Y-BN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-function handshower delivers a full, consistent spray, regardless of water pressure
  • Ergonomic spray head pivots to allow precise adjustment for targeted hydro massage
  • MasterClean™ spray face features an easy-to-clean surface that with stands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Requires K-8593, K-9514, K-45981, or K-45982 shower hose (sold separately)
  • Coordinates with other products in the artifacts collection
  • Durable material construction
  • KOHLER finishes resist corrosion and tarnishing
  • Katalyst air-induction technology infuses water with air, creating bigger drops for a more powerful spray
  • Requires Certification
Dimensions & Measurements
Depth
1-1/4 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
3-5/8 in
Hand Shower Flow Rate
2.5 gpm
Height
9-7/8 in
Length
9-7/8 in
Width
3-5/8 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Deck Mount, Wall Mount
Pause Control
No
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
No
UPC
195711016058