Artifacts® Single Function Hand Shower in Vibrant Polished Nickel

Part #K72776-G-SN  |  Item #7629227  |  Manufacturer Part #72776-G-SN

$170.10 EACH

Color/Finish: Vibrant Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 240
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Air-induction technology maximizes the air/water mix for a powerful, even flow
  • Optimized spray face with 48 nozzles delivers a more focused coverage
  • Ergonomic spray head pivots to allow precise adjustment for targeted hydromassage
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • 1.75 gpm maximum flow rate.
  • Requires K-8593 or K-9514 shower hose
  • Coordinates with other products in the Artifacts collection
  • WaterSense Certified

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Vibrant Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-5/16 in

Diameter: 3-5/8 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Faucet Height: 9-7/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount, Wall Mount

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Hand Shower Diameter: 3-5/8 in

Hand Shower Flow Rate: 1.75 gpm

Hose Included: No

IAPMO Listed: Yes

Length: 9-7/8 in

Maximum Pressure: 45 psi

NSF Certified: No

Pause Control: No

Showerhead Function: Single

Side Spray: No

Spray Type: Massage

Trim Only: No

WaterSense Labeled: Yes