Single Function Handshower in Vibrant® Polished Nickel (Shower Hose Sold Separately)
Artifacts® Single Function Handshower in Vibrant® Polished Nickel (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Single-function handshower delivers a full, consistent spray, regardless of water pressure
- Ergonomic sprayhead pivots to allow precise adjustment for targeted hydromassage
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
- Requires K-8593, K-9514, K-45981, or K-45982 shower hose (sold separately)
- Coordinates with other products in the Artifacts collection
- Durable material construction
- KOHLER finishes resist corrosion and tarnishing
- Katalyst air-induction technology infuses water with air, creating bigger drops for a more powerful spray
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 1-1/4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount, Deck Mount
- Hand Shower Diameter:
- 3-5/8
- Hand Shower Flow Rate:
- 2.5
- Height:
- 9-7/8
- Hose Included:
- No
- Length:
- 9-7/8
- Pause Control:
- No
- Showerhead Function:
- Single
- UPC:
- 195711016072
- WaterSense Labeled:
- No
- Width:
- 3-5/8