This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Bronze

KOHLER

Artifacts® Single Function Showerhead in Vibrant® Brushed Bronze

  • Fast #
  • Part #K72773-BV
  • Item #4669165
  • Manufacturer Part #72773-BV
4.4 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Function Showerhead in Vibrant® Brushed Bronze

  • Fast #
  • Part #K72773-BV
  • Item #4669165
  • Manufacturer Part #72773-BV
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
  • Optimized sprayface with 66 nozzles delivers a more focused coverage of large water droplets
  • Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Flow rate: 2.5 gpm
  • Showerarm and flange not included
  • Coordinates with other products in the Artifacts® collection
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Faucet Connection Size
1/2 in
Height
3-15/16 in
Showerhead Flow Rate
2.5 gpm
Width
6 in
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
UPC
885612168177