Single Function Showerhead in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Artifacts® Single Function Showerhead in Vibrant® Brushed Moderne Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® Single Function Showerhead in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K72773-2MB
  • Item #9274214
  • Manufacturer Part #72773-2MB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Optimized spray face for maximum performance
  • MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
  • Single-function showerhead with 66-nozzle 5-1/2 in (140 mm) diameter spray face
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Depth:
3-15/16 in
Diameter:
6 in
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Height:
3-15/16 in
Length:
6 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
WaterSense Labeled:
No
Width:
6 in