Single Function Showerhead in Vibrant® Brushed Moderne Brass
Artifacts® Single Function Showerhead in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Optimized spray face for maximum performance
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- 1/2" NPT connection
- 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
- Single-function showerhead with 48-nozzle 6" (152 mm) diameter sprayface
- Coordinates with other products in the Artifacts collection
-
Green
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Diameter:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 3-15/16 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 885612881519
- WaterSense Labeled:
- Yes
- Width:
- 6 in