This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Nickel

KOHLER

Artifacts® Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K72774-G-BN
  • Item #7629198
  • Manufacturer Part #72774-G-BN
3.9 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K72774-G-BN
  • Item #7629198
  • Manufacturer Part #72774-G-BN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 27 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow
  • 1.75 gpm (gallons per minute) flow rate
  • Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • MasterClean™ sprayface resists hard water buildup and is easy to clean
  • New translucent nozzle color provides improved visual aesthetics with all available finishes
  • 1/2-inch NPT connection
  • Shower arm and flange not included
  • Coordinates with other products in the Artifacts collection
  • Wall-mount
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
  • Green

Documents


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
3-15/16 in
Diameter:
6 in
Faucet Mount:
Wall Mount
Height:
3-15/16 in
Length:
3-7/8 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
UPC:
885612702524
WaterSense Labeled:
Yes
Width:
6 in