Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Artifacts® Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
- Ergonomic handle is ADA compliant
- Trim only: Requires Kohler® K-2977-K or Kohler® K-2974-K MasterShower® volume control valve (sold separately)
- Coordinates with other products in the Artifacts® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Artifacts®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Volume Control Valve Trim
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612170460
- WaterSense Labeled:
- No