Single Handle Bathtub & Shower Faucet in Vibrant® French Gold (Trim Only)
Artifacts® Single Handle Bathtub & Shower Faucet in Vibrant® French Gold (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 150-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes faceplate with handle
- Single handle controls temperature setting
- Complements Artifacts faucets and accessories
- Premium material construction with metal handle ensures reliability and durability
- Trim only; requires valve to complete installation (sold separately)
- Patented K-joint installation technology ensures consistent trim appearance, regardless of variability in valve rough-in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Artifacts®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Escutcheon Height:
- 6 in
- Escutcheon Width:
- 6 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6 in
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 195711016911
- Valve Trim Type:
- Thermostatic
- Width:
- 6 in