Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Artifacts® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Single-lever handle allows for both on/off activation and temperature control
- Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Vintage® Artisan inspired top-mount lever handle provides a unique statement in any bathroom
- Touch-activated drain with tailpiece and overflow
- Flow rate: 1.2 gpm at 60 psi
- Tall height is ideal for vessel-style sinks
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Artifacts®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 13-1/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-15/16 in
- Spout Reach:
- 7-5/16 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4-1/16 in