This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

KOHLER

Artifacts® Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT72770-3-BN
  • Item #7311557
  • Manufacturer Part #T72770-3-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT72770-3-BN
  • Item #7311557
  • Manufacturer Part #T72770-3-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single cross handle allows for simultaneous on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal cross handle
  • Trim only: Requires Kohler® K-728-K MasterShower® 2 or 3 way transfer valve or Kohler® K-737-K MasterShower 2 or 3 way diverter valve (sold separately)
  • When used with Kohler® K-728 series MasterShower® diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used with Kohler® K-737 series MasterShower® diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time)
  • Valve (not supplied) can be configured on site for 2 or 3 outlet operation
  • Handle rotation 360° with 3-outlet operation
  • Handle rotation 120° with 2-outlet operation
  • Coordinates with other products in the Artifacts® collection
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
4-5/16 in
Height
4-1/2 in
Length
4-1/2 in
Shower Arm Reach
4-3/8 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Single Handle
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
IAPMO Listed
No
Product Type
Valve Trim
UPC
885612544896