This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant® Polished Nickel

KOHLER

Artifacts® Single Handle Diverter Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KT72770-4-SN
  • Item #4669134
  • Manufacturer Part #T72770-4-SN
4 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Handle Diverter Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KT72770-4-SN
  • Item #4669134
  • Manufacturer Part #T72770-4-SN
4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single handle controls flow to outlets
  • When used with K-728 series MasterShower® diverter valves, handle controls flow to two or three outlet individually or any two outlets at a time
  • When used with K-737 series MasterShower® diverter valves, handle controls flow to two or three outlet individually or only one outlet at a time
  • Valve (not supplied) can be configured on-site for two or three outlet operation
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Trim only, requires valve to complete installation (sold separately)
  • Patented K-joint installation technology ensures consistent trim appearance, regardless of variability in valve rough-in
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
4-7/16 in
Diameter:
4-1/2 in
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
885612170354
Valve Trim Type:
Transfer & Diverter