Single Handle Kitchen Faucet with Side Spray in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Artifacts® Single Handle Kitchen Faucet with Side Spray in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® Single Handle Kitchen Faucet with Side Spray in Oil Rubbed Bronze

  • Fast #
  • Part #K99265-2BZ
  • Item #7044762
  • Manufacturer Part #99265-2BZ
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sweep® spray creates a wide and forceful blade of water for superior cleaning
  • BerrySoft® is a light spray that gently washes fruits and vegetables
  • Matching Accent™ two-function sidespray with Sweep® spray and BerrySoft® spray
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • High-arch swivel spout and 360° spout rotation offer superior clearance for filling pitchers and cleaning
  • Promotion™ technology’s light, quiet braided hose and swiveling ball joint make the sidespray easier and more comfortable to use
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Available with 9" swing spout reach
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
13-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
Yes
Spout Height:
9 in
Spout Reach:
8-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No