Artifacts® Single Handle Lever Floor Mount Filler in Polished Chrome

Part #KT72790-9M-CP  |  Item #7489878  |  Manufacturer Part #T72790-9M-CP

$1,499.96 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single lever handle allows for both on/off activation andtemperature setting
  • Includes K-72776 Artifacts single-function handshower with Katalyst(R) air-induction spray and a 60-inch hose
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 8 gpm (gallons per minute) maximum flow rate¿
  • 2 gpm (gallons per minute) flow rate for handshower
  • Requires K-97339 mounting-block
  • Coordinates with Artifacts faucets, accessories, and showering components to complete your bathroom

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: K-97339 Multiproduct Mounting block

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connection Type: NPT

EPA Compliant: Yes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Type: Tub Filler with Handshower

Flow Rate: 8 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Metal

Handle Type: Lever

Height: 37-1/8 in

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: Yes

Installation Type: Floor Mount

Material: Metal

Maximum Deck Thickness: 3-1/16 in

Maximum Pressure: 45 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Showerhead Function: Single

Spout Height: 33-1/2 in

Spout Reach: 8-7/16 in

Spout Type: Fixed

Style: Traditional

Trim Only: No

Tub Spout Reach: 8-7/16 in

UL Listed: No

Valve Type: Disc Valve

WaterSense Labeled: Yes

Width: 10-15/16 in