Artifacts® Single Handle Lever Floor Mount Filler in Vibrant® Brushed Bronze

Part #KT72790-9M-BV  |  Item #7729943  |  Manufacturer Part #T72790-9M-BV

$2,240.21 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish: Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Artifacts® Single Handle Lever Floor Mount Filler in Vibrant® Brushed Bronze /$2,240.21

Product Details

  • Single lever handle allows for both on/off activation and temperature setting
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Includes Artifacts single-function handshower and a 60-inch hose
  • 8 gpm maximum flow rate (30 l/min) @ 45 psi
  • 1.75 gpm (gallons per minute) flow rate for handshower
  • Coordinates with Artifacts faucets, accessories and showering components to complete your bathroom
  • Requires K-97339 mounting-block

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 10-23/25 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 37-1/8 in

Faucet Material: Metal

Faucet Mount: Floor Mount

Faucet Type: Tub Filler with Handshower

Faucet Valve Type: Ceramic Disc

Flow Rate: 8 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Handle Type: Lever

Height: 37-13/100 in

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Showerhead Function: Single

Spout Height: 33-1/2 in

Trim Only: No

Tub Spout Reach: 8-7/16 in

UL Listed: No

WaterSense Labeled: Yes

Width: 11-11/20 in