Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Nickel
Artifacts® Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single lever handle allows for both on/off activation and temperature setting
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Includes Artifacts® single-function handshower and a 60-inch hose
- 8 gpm maximum flow rate (30 l/min) @ 45 psi
- 1.75 gpm (gallons per minute) flow rate for handshower
- Coordinates with Artifacts® faucets, accessories and showering components to complete your bathroom
- Requires K-97339 mounting-block
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 11-11/20 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 8.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 36-5/16 in
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 33-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-7/16 in
- WaterSense Labeled:
- Yes
- Width:
- 10-15/16 in