This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Bronze

KOHLER

Artifacts® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K72763-9M-BV
  • Item #7533329
  • Manufacturer Part #72763-9M-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K72763-9M-BV
  • Item #7533329
  • Manufacturer Part #72763-9M-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Metal construction
  • Vintage artisan-inspired top-mount handle provides a unique statement to any bathroom
  • High-temperature limit setting for added safety
  • Includes clicker drain with 1-1/4" (32 mm) metal tailpiece
  • Coordinates with other faucets and accessories in the Artifacts collection
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Tall height is ideal for vessel-style sinks
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
13-1/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
13-1/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/4 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-15/16 in
Spout Reach:
7-5/16 in
Spout Type:
Fixed
Trim Only:
No
UPC:
885612530745
WaterSense Labeled:
Yes
Width:
2-5/8 in