Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass
Artifacts® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single handle controls both on/off activation and temperature settings
- Metal cross handle
- Includes faceplate with metal cross handle
- Coordinates with Artifacts faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Escutcheon Height:
- 6-9/16 in
- Escutcheon Width:
- 6-9/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No