Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

KOHLER

Artifacts® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

Brand image
KOHLER

Artifacts® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

  • Part #KT72768-3-BN
  • Item #7312036
  • Manufacturer Part #T72768-3-BN
4.9 out of 5 Customer Rating

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes push-button diverter
  • Includes faceplate with ADA compliant metal cross handle
  • Single cross handle allows for simultaneous on/off activation and temperature setting
  • Coordinates with other products in the Artifacts® collection
  • Trim only: Requires Kohler® K-11748-K or Kohler® K-11748-KS Rite-Temp® pressure-balancing valve (sold separately)
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Connection Size:
1/2 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
6-9/16 in
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No