Artifacts® Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

Part #K99260-2BZ  |  Item #7044561  |  Manufacturer Part #99260-2BZ

$953.10 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 30
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Unique three-function pull-down sprayhead allows you to tackle kitchen tasks such as cleaning, rinsing and filling with Sweep® spray, BerrySoft® spray and aerated stream
  • Sweep® spray creates a wide and forceful blade of water for superior cleaning
  • BerrySoft® is a light spray that gently washes fruits and vegetables
  • Unique handle execution provides intuitive use and eliminates handle interference with backsplash
  • DockNetik® a magnetic docking system located within the spout, smoothly glides and securely locks the sprayhead into place
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Promotion™ technology’s light, quiet braided hose and swiveling ball joint make the sprayhead easier and more comfortable to use
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • High-arch 360° rotating spout offers superior clearance for filling pots and cleaning
  • Single lever handle is simple to use and makes adjusting water temperature easy

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B651

Collection: Artifacts®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 17-5/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Hose Included: Yes

Hose Length: 17-5/8 in

IAPMO Listed: No

Kitchen Faucet Type: Pull Down

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 9-5/8 in

Spout Reach: 9-1/16 in

Spout Swivel: 360°

Spout Type: High Arc, Swivel

Spray Type: Aerated Stream, BerrySoft® Spray, Sweep® Spray

Supply Lines Included: No

UL Listed: No