Artifacts® Single Handle Pull Down Kitchen Faucet in Polished Chrome

Part #K29709-CP  |  Item #7951713  |  Manufacturer Part #29709-CP

$737.85 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 48
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 17-5/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Material: Metal

Handle Type: Lever

Kitchen Faucet Type: Pull Down

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Power Source: Plug-in

Spout Height: 9-5/8 in

Spout Reach: 9-1/16 in

Spout Swivel: 360°

Spout Type: Swivel

Spray Type: Boosted Spray, Sweep® Spray

Supply Lines Included: No