Single Handle Pull Down Touchless Kitchen Faucet in Matte Black
Artifacts® Single Handle Pull Down Touchless Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Artifacts touchless faucet combines a vintage style with touchless technology. With a precision sensor, the Artifacts touchless faucet lets enjoying a cleaner, more hygienic kitchen environment. Intuitive Response® technology is in tune with your every move: a simple wave of your hand-or an object such as a pan or utensil-turns the faucet on or off. The three function pull down spray head has you covered for a range of tasks: BerrySoft® spray for food prep; an aerated stream for filling pots; and powerful Sweep® spray for cleaning.
- Covered under Kohler's 5 year limited and limited lifetime warranty
- Faucet body constructed of zinc
- Coordinates with products from the Artifacts line seamlessly
- Touchless functionality allow you to turn the faucet on/off with a wave of your hand or an object such as a pan
- Single hole mounting type
- Deck mounted faucet installs directly to sink or countertop
- Three function pull down spray head with touch control allows you to switch between stream, Sweep® spray and BerrySoft® spray
- High arch rotating spout offers superior clearance for filling pots and cleaning
- Single lever handle is simple to use and makes adjusting water temperature easy
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Artifacts®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-61/100 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Touchless
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- AC
- Side Spray:
- No
- Spout Height:
- 9-5/8 in
- Spout Reach:
- 9-1/16 in
- Spout Swivel:
- 360°
- UPC:
- 195711028884